Learn More
Medicom™ AssureTouch™ Pure™ Nitrile Medical Examination Gloves with Textured Fingertips
Shop All Medicom ProductsDescription
- These chemo-tested, ultra-thin nitrile gloves are ideal for procedures that require precision and tactile sensitivity.
- Textured fingertips ensure a secure grip, even when wet.
- DermaSense technology eliminates the chemical accelerators commonly found in nitrile gloves to reduce the risk of skin reactions.
Specifications
Specifications
| Chlorinated | No |
| Accelerator Free | Yes |
| Applications | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Latex Free | Yes |
| Powdered | Powder Free |
| Size | Medium |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.