Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ ASTM Weight: 10kg 1, with Plastic Case
Click to view available options
ASTM Weight: 10kg 1 PLSTCASE
Description
- ASTM Class: 1
- Box: Plastic box (included)
- Calibration Certificate: No
- Density p: 7950 (± 140) kg/m3
- Design: Adjusting cavity
- Material: 316 Stainless steel
- Unique Design - Mettler Toledo ASTM knob weights are designed to resist dust and moisture intrusion, offering a long term stability.
- High Gloss Polish - Experience, combined with special skill acquired through years of weight polishing guarantee the consistent high quality for all customer demands
- Weight Calibration Performed by Robots - Substantial investments in cutting-edge robot technology, combined with decades of experience have opened up a new field in weight calibration.

Specifications
Specifications
Product Type | ASTM Weight |
Classification | ASTM Class 1 |
Material | Stainless Steel |
Mass | 10 kg |
For Use With (Application) | Balance calibration and testing |
Includes | Without certificate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction