Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Worldwide™ Protective Products Foam Nitrile-Coated Heat Producing ATA™ PioNIR™ Fiber Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- ATA™ Advanced Technology Armor delivers a high degree of dexterity
- Foam nitrile coating enhances grip capabilities in wet or dry conditions
- PIONIR™ fiber technology warms the gloves without heat packs or batteries
- When exposed to sun and certain indoor light, the glove fiber absorbs near infrared rays (NIR) and converts them into heat
- Glove temperature can increase by as much as 18°F
- Machine washable without affecting heat producing technology
- Ideal for working outdoors in cold conditions
Specifications
ANSI Abrasion Rating | ANSI 2 |
Coating Material | Nitrile Foam |
Color | Gray |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Material | ATA Engineered Fiber |
Size | X-Large |
For Use With (Application) | Agriculture, Construction, Cold Storage, Food Packaging, and Utilities |
Series | PIONIR-ATA13ND |
Yarn Gauge | 13 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction