Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ATAGO™ Portable Refracto-Polarimeters

A fusion of index of refraction and angle of optical rotation; Making the invisible, visible

Manufacturer:  Atago USA IncSupplier Diversity Partner 5013

 View more versions of this product

Catalog No. 05-100-264


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Refracto-Polarimeter
Invert sugar Ratio: 0.0 to 99.9%
LED
Not Applicable
325g
±1°C
0.0 to 85.0%
Four AAA alkaline batteries
3mL
RePo-3
IP67
Brix: ±0.2%, Angle of Rotation: ±0.1°
To determine the amount of invert sugar (%) converted from sucrose.
Brix: 0.1%, Angle of Rotation: 0.01°, Invert sugar: 0.1%
15° to 40°C
10.1 x 16 x 3.8cm
15° to 40°C
12 seconds
0.1°C
15° to 40°C
Brix: ±0.1%, Angle of Rotation: ±0.05°
Angle of Rotation, Brix, Invert ratio % at Invert sugar, Temperature
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit