ATAGO™ Portable Refracto-Polarimeters

A fusion of index of refraction and angle of optical rotation; Making the invisible, visible

Manufacturer: Atago USA IncSupplier Diversity Partner 5015

 View more versions of this product

Catalog No. 05-100-266

  Check Availability
Add to Cart

    Specifications

    Lighting Type LED
    Resolution Brix: 0.1%, Angle of Rotation: 0.01°, Refractive Index: 0.0001
    Refractive Index 1.3300 to 1.5080
    Temperature Compensation 15° to 40°C
    Weight (Metric) 325g
    Dimensions (L x W x H) 10.1 x 16 x 3.8cm
    Accuracy (Temperature) ±1°C
    Ambient Temperature (Metric) 15° to 40°C
    Brix Range 0.0 to 85.0%
    Measurement Time 12 seconds
    Power Supply Details Four AAA alkaline batteries
    Temperature Resolution 0.1°C
    Sample Volume 3mL
    Temperature Range (Metric) 15° to 40°C
    Model RePo-5
    Repeatability Brix: ±0.1%, Angle of Rotation: ±0.05°
    IP Rating IP67
    Scale Type Angle of Rotation, Brix, Refractive index, Temperature
    Accuracy Brix: ±0.2%, Angle of Rotation: ±0.1°
    Scale Range Refractive Index: 1.3300 to 1.5080
    For Use With (Application) To determine refractive index (nD).
    Product Type Refracto-Polarimeter

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit