Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ ATIS Adsorbent Tube Injector System

Catalog No. 111005867
Click to view available options
Type:
Tube Injector System (110 V)
Tube Injector System (230 V)

Employs the technique of flash vaporization to vaporize samples into a continuous flow of an inert gas, which carries the sample to the adsorbent tube.

  • Inject calibration standards onto adsorbent tubes to calibrate analytical systems
  • Inject surrogates and system monitoring compounds onto adsorbent tubes before or after sampling
  • Remove moisture from tubes prior to analysis (Dry Purging)
  • Connect an air-sampling bag to the outlet of the ATIS to vaporize calibration standards to assure complete vaporization
  • Plumb it to a regulated source of nitrogen or helium and plug it in to the appropriate electrical source
  • Luer/Hose Barb Adapters are included to connect a variety of solvent desorption tubes
  • Includes injection glassware, a constant flow controller with an on/off valve, heating source, spare parts, and all necessary fittings/tubing
  • Temperature Range: Ambient to 120°C
  • Flow Range: 0 to 100 mL/min
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 1/4 in. (6 mm) Thermal Desorption Tubes
Material Glass, Stainless Steel
For Use With (Application) Sample Preparation for Adsorbent Tubes
Type Tube Injector System (230 V)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.