Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 317 Hi-Vis Latex Coated Seamless Knit Polyester Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Hardwearing gloves designed to provide protection in low-light, ideal for use indoors and out
- Textured latex coating on the palms protects hands and enhances grip
- Elastic wrist cuff keeps dirt and debris out of the gloves
Specifications
Construction | Seamless Knit |
Coating Material | Latex |
Color | Hi-vis Yellow, Orange |
Exterior Finish | Fully Textured |
Hand | Specific |
Material | Polyester |
Product Type | Seamless Knit Gloves |
Size | Small |
EN388 Standard | 2142X |
For Use With (Application) | Heavy Equipment Handling, Maintenance, and Shipping/Receiving |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction