Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Audio Generator Products for Science Education

Generator for audio and stereo.

$350.55

Specifications

Certifications/Compliance CE
Depth (English) 11.49 in.
Depth (Metric) 29.2cm
For Use With (Application) Provide a convenient solution for low frequency (<1MHz) signal generation, specifically for audio bandwidth
For Use With (Equipment) Audio amplifiers and stereo tuner
View More Specs

Products 1
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
S83129 Products for Science Education
View Documents
Instek America Corporation
GAG810
110/220V
Each for $350.55
Add to cart
 
Description

Description

Specifically designed for use with audio amplifiers and stereo tuners.

  • Produces square and sine wave signals
  • Frequency range of 10Hz to 1MHz in five ranges
  • Very low distortion
  • Built-in attenuator produces five levels of attenuation to -50dB
  • EXT SYNC Function

Specifications:

  • Frequency range: 10Hz to 1MHz in five ranges
  • Attenuator: 0, -10, -20, -30, -40, and -50dB
  • Frequency indicator: dial scale
  • Frequency accuracy: ±(3%+1Hz)
  • Frequency response: 10Hz to 1MHz ±5dB
  • Outputs: Square Wave 10V peak to peak
  • Sine Wave: 5Vrms into a 600 Ohm load
  • Distortion: less than 0.05% over the entire range
  • Power scource: AC 100/120/220/230V ±10%, 50/60Hz
  • Output impedance: 600 Ohms ±10%
  • Ext. Synchronization between ±1% Vrms with max. allowed input voltage of 15V (DC+AC)
  • Dimensions: 11.5D x 5.1W x 8.2 in. H (292 x 130 x 210mm)
  • Weight: 6.6 lb. (3kg)

Certifications

CE marked

Specifications

Specifications

CE
29.2cm
Audio amplifiers and stereo tuner
21cm
3kg
13cm
11.49 in.
Provide a convenient solution for low frequency (<1MHz) signal generation, specifically for audio bandwidth
8.26 in.
6.6 lb.
5.11 in.
50/60Hz
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit