Learn More
3M™ Aura™ Series N95 Particulate Respirators
Particulate respirators with or without Cool Flow™ valve offer a comfortable fit that conform to a wide range of face sizes.
Supplier: 3M™ 9210
Alert:
Do not exceed maximum use concentration established by regulatory standards. If respirator becomes damaged, soiled, or breathing becomes difficult, leave the contaminated area and dispose of the respirator. Before each use of the product, please inspect for any rips, damage, tears, etc. These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Description
- Available with or without Cool Flow™ one-way exhalation valve for easy exhalation and cool, dry comfort in work settings that involve heat, humidity, or long periods of wear
- Three-panel construction resists collapse and provides better visibility
- Soft cover web on inner panel feels soft against skin
- Standard adjustable nose clip for custom fit and secure seal
Applications:
Grinding, bagging, sanding, sweeping and other dusty operations
Order Info
Individually packaged to prevent contamination and for easy dispensing.
Specifications
N - Not Resistant to Oil | |
NIOSH TC-84A-2669 | |
OSHA 1910.134 | |
Flat-fold | |
N95 | |
General Purpose Particulate Respirator | |
No | |
Grinding, sanding, sweeping, bagging and other dusty operations | |
9210 | |
Adjustable Nose Clip | |
20/Pk. | |
No | |
No |
10 | |
NIOSH 42 CFR 84, N95, approval number: TC-84A-5668 | |
White | |
Single-use | |
Polypropylene | |
Small | |
95% | |
Yes | |
Aluminum | |
Individually wrapped | |
Non-sterile | |
Stapled Braided Headbands |
Safety and Handling
ShelfLife : 5 years from date of manufacture
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.