Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products Autoclavable Muff Covers
Keystone Cleanroom Products Autoclavable Muff Covers made from Heavy-Duty BHD, for sterilization processes
Supplier: Keystone Cleanroom Products MFNWB08
Description
- Autoclavable BHD Mini-Muffs provide a convenient means to cover flasks, beakers, containers, media bottles, valves, pipes and hoses
- Closures can be used to prevent dust and other particulate from entering orifices of any size
- Can be used during sterilization to reduce time consuming wrapping
- Breathable, while providing an acceptable barrier post sterilization
- Utilizes a latex-free, rubber elastic closure to create a positive seal around all openings
- Processed and packaged in ISO 6, and 8 Clean Room Production Areas
- Autoclavable up to 135°C
Specifications
Autoclavable up to 135°C | |
Blue | |
Cellulose | |
1000/Pk. | |
3.5 in. to 4.75 in. |
Certificate of Conformance (COC) | |
Steam Sterilization | |
Heat-Sealed, Easy Tear Poly Bag | |
8 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction