Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Autoclavable Vitamin A Deficient Diet, Powder
MP Biomedicals offers autoclavable diets for use in sterile environments. These diets have been enriched to provide complete nutrition for growth and development after sterilization.
Supplier: MP Biomedicals 0296033950
Description
MP Biomedicals offers autoclavable diets for use in sterile environments. These diets have been enriched to provide complete nutrition for growth and development after sterilization. Autoclavable Vitamin A deficient diet for rats and mice. Diet contains AIN-76, casein, methionine and vitamin A mix.Specifications
Autoclavable | |
Yes | |
50 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?
Provide Content Correction