Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Autoclave Gloves
Take hot items out of an autoclave or oven.
$15.50
Specifications
Color | Natural White |
---|---|
Material | Terrycloth |
Size | Large |
Glove Cuff Style | Gauntlet |
Temperature (English) Max. | 250°F |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
S47323
![]() |
Wells Lamont Industry Group
42211/EMD |
11 in. | 27.9 cm |
Pair for $15.50
Dozen of 12 PR for $186.00 |
|
Description
- Heat-resistant gloves protect up to 260°F (126.7°C)
- Pre-shrunk and launderable
- High-loop terry cloth material
- Maintain flexibility and comfort
- Gauntlet cuff
Order Info
Sold per pair.
Specifications
Natural White | |
Large | |
250°F |
Terrycloth | |
Gauntlet |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title