Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Millex™ Syringe Filter, Nylon, Automation Compatible, 0.45 μm
Trouble-free performance on a variety of automated systems
Supplier: MilliporeSigma™ SLHNBZ5NK
Description
Automation-Compatible, Non-Sterile Millex™ Syringe Filters:- Designed to provide efficient filtration for dissolution and other automated sample preparation applications
- Domed housing ensures reliable delivery of filters
- Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
- Available in either bulk or delivery tubes for use with automated filter-changing systems
- Luer-Lok™ connection optimized for precise alignment and fit
Applications:
- Drug Dissolution Testin
- Automated Sample Preparation
- Clarification of Solutions Containing High Particle Levels
Order Info
Filter units come in packs of 200 (8 tubes containing 25 filter units that load directly onto the system) or in bulk packs of 1000 (without tubes).
Specifications
With glass fibre prefilter | |
Nylon | |
Non-sterile | |
Analytical sample prep | |
HDPE | |
1000/Pack | |
100 psi | |
Automation Compatible Millex Filter | |
21 mm |
Single-use | |
0.45 μm | |
3.9 cm2 | |
<200 μL | |
Female Luer-Lok™ | |
Male Luer slip | |
1000Pack | |
100 mL | |
25 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction