Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Autopsy Carrier Chassis, Elevating
SDP

Catalog No. 21402306 Shop All Mopec Products
Change view
Click to view available options
Load Capacity (English):
300 lb.
350 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Capacity (English)
21-402-306 300 lb.
21-402-307 350 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-402-306 Supplier Mopec Supplier No. 600018FRCJC023
Add to Cart
Add to Cart

Designed for safe, secure, and dignified transport, these carriers feature durable construction and user-friendly handling for professional use.

Construction

  • Fits corresponding JC Series 23 or 27 in. trays (sold separately)
  • Front and rear hand cranking mechanism to control up to 6 in. elevation and tilt
  • (4) 8 in. Casters with brakes
  • Cadaver lift accessible

Materials

  • 11-gauge 304 stainless steel

Dimensions

  • 74.9 L x 26 W x 30.4 (minimum) to 36.4 (maximum) H in.

Capacity

  • 600018-FRC-JC023: 300 lb.
  • 600018-FRC-JC027: 350 lb.

Performance

  • Hand crank one side independently, or both at same time

Compatibility

  • 600018-FRC-JC023: JC023 and JC023D trays only
  • 600018-FRC-JC027: JC027 and JC027D trays only

Note: Trays sold separately.

Specifications

Product Type Autopsy Cart Chassis
Material Stainless Steel
Height (English) 30.4 to 36.4 in.
Length (English) 74.9 in.
Width (English) 26 in.
Load Capacity (English) 300 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.