Learn More
Mopec Right Hand Approach Elevating Wall Mount Autopsy Sink
Designed to provide an adjustable working area ergonomically correct for users of various heights. Mopec™ Right Hand Approach Elevating Wall Mount Autopsy Sink can be surface mounted or recessed within the thickness of the wall.
Manufacturer: Mopec CA200
Description
- Stainless steel construction
- Hydro aspirator with reversing flow valve, hose hanger and 8 foot clear PVC tubing
- Cold water body rinse with vacuum breaker and serrated hose fitting
- Hot and cold water fixture with wrist blade handles and 8 inch swing spout with vacuum breaker
- Two interchangeable removable perforated grid plates, stainless steel construction with .5 in. recess and .75 in. diameter holes on 2 in. square centers
- Sponge bowl grid plate of stainless steel construction
- GFCI duplex outlet with waterproof cover
- Instrument drawer flush to the table when closed and fitted with flush inset handles at the top to keep fluid from accumulating in the drawers
- Hand spray rinse
- Heavy duty brass chrome plated hand piece
- Durable 8 foot Long flexible hose
- Hose hanger and J-shaped hook
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Warranty and Services
1 Year Warranty
Specifications
84 in. | |
58.5 in. | |
Stainless Steel | |
28 in. |
213.36cm | |
148.59cm | |
Autopsy Sink | |
71.12cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.