Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Autopsy Tray Carrier, Various Sizes
SDP

Catalog No. 21402311 Shop All Mopec Products
Change view
Click to view available options
Load Capacity (English):
350 lb.
375 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Capacity (English)
21-402-311 375 lb.
21-402-310 350 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-402-311 Supplier Mopec Supplier No. 600018JC027
Add to Cart
Add to Cart

Designed for safe, secure, and dignified transport, these carriers offer durable strength, stability, and easy handling.

Construction

  • (4) 8 in. heavy-duty casters with brake
  • Tray channels hold the tray in place during cart movement
  • 1.5 in. slope to aid in drainage

Materials

  • 11-gauge 304 stainless steel

Dimensions

  • 600018-JC023: 74.9 L X 19.9 W X 32.8 to 34.2 H in. Inner tray channel width: 18.8 in.
  • 600018-JC027: 74.9 L X 23.8 W X 32.8 to 34.2 H in. Inner tray channel width: 22.8 in.

Capacity

  • 600018-JC023: 350 lb.
  • 600018-JC027: 375 lb.

Compatibility

  • 600018-JC023: JC023 and JC023D trays only
  • 600018-JC027: JC027 and JC027D trays only

Note: Trays sold separately.

Specifications

Product Type Autopsy Cart Chassis
Material Stainless Steel
Height (English) 32.8 to 34.2 in.
Length (English) 74.9 in.
Width (English) 23.8 in.
Load Capacity (English) 375 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.