Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Autosampler Syringes with 42mm Cone Tip Fixed Needle, 10 μL
SDP

Incorporate Diamond Syringe Technology offering significantly improved levels of durability, clarity and accuracy. SGE Autosampler Syringes with 42mm Cone Tip Fixed Needle are designed specifically for use on Agilent autosamplers.

Supplier:  SGE™ 002838

 View more versions of this product

Catalog No. SG-002838

Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. View substitute products »


Description

Description

  • Improved solvent resistance
  • Wide temperature ranges
  • Increased operational smoothness
  • Color coded syringes by volume
  • Range of needle gauge and length options
Specifications

Specifications

Not gas tight
0.63 mm
1.65 in.
Autosampler Syringe
6 Pk.
Cone
Fixed
23 G
Gas chromatography
42 mm
10FX-AG-0.63 6 pack
10 μL
Agilent GC Autosamplers 7693 A, 7673, 7683, and 6850 ALS
Recommendations

Recommendations

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit