Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ 96-well PCR Microplates

Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications.

Manufacturer:  Axygen Scientific PCR96FSO

 View more versions of this product

Catalog No. 14-222-329

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications

Description

  • Designed for 0.2mL ABI thermal cycler blocks
  • Max. RCF: 4000 x g
  • Single or double notched corner
  • Non-sterile and nonpyrogenic
  • Certified RNase- and DNase-free
  • Sealing options: Axymats, heat sealing, adhesive films and foils, flat and domed cap strips

 

Description & Specifications

Specifications

No
Orange, clear well
Standard 96 well blocks
Full
Flat top
Round
RNase-, DNase-free
PCR thermal transfer, RT-PCR applications
99.9% pure virgin polypropylene
No
200μL
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit