Corning™ Axygen™ 96-well PCR Microplates Available on GSA/VA Contract for Federal Government customers only.

Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Corning™ Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications.

Manufacturer: Corning™ PCR96FLTBK

 View all options for this product

Catalog No. 14-222-946


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Barcode No
    Certifications/Compliance RNase-, DNase-free
    Color Black
    For Use With (Application) PCR thermal transfer, RT-PCR applications
    For Use With (Equipment) BioRad qPCR systems, Statagene MX-3000
    Material 99.9% pure virgin polypropylene
    Skirt Style Non-skirted
    Sterile No
    Type Flat top
    Volume (Metric) Well 200μL
    Well Design Round

    • Designed for 0.2mL ABI thermal cycler blocks
    • Max. RCF: 4000 x g
    • Single or double notched corner
    • Non-sterile and nonpyrogenic
    • Certified RNase- and DNase-free
    • Sealing options: Axymats, heat sealing, adhesive films and foils, flat and domed cap strips


  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit