Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Biomek™ FX/NX Aerosol Barrier Filtered Robotic Tips

Manufacturer:  Axygen Scientific FXF165WBRS

 View more versions of this product

Catalog No. 14-222-113



  Check Availability
Add to cart

Specifications

Description

  • Non-spill design
  • Gray with dark gray overmold
  • Disconnect under pressure with no spills
  • Color coding
  • Instant visual differentiation of media lines
  • Glass-filled polypropylene
  • Durable and compatible with many chemicals
  • Pressure: Vacuum to 120psi (8.3 bar)
  • Valve spring: Stainless steel material (Grade 316)
  • Main components and valves: Glass-filled polypropylene
  • Thumb latch: Glass-filled polypropylene
  • Lubricants: Krytox™ PFPE (inert)
  • Tubing Size: 3.2 to 9.5mm (0.125 to 0.375 in.)
Description & Specifications

Specifications

Filtered Robotic Tip
Sterile
Blue
Filter, Wide Bore
Polypropylene
96 Tips/Rack
Beckman™ Coulter™ Biomek™ FX, Biomek™ NX, Biomek™ 3000 and Multimek™ AP-96, SPAN-8 and MP200 head
165μL
Clear
Yes
Wide Bore
Rack
DNase, RNase, pyrogen free
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit