Learn More
Axygen™ Biomek™ FX/NX Aerosol Barrier Filtered Robotic Tips

Clear polypropylene filter tips; autoclavable.
$14.98 - $9253.00
Specifications
Filtered | Filtered |
---|---|
Color | Clear |
Autoclavable | Not Autoclavable |
Clean Claims | DNase, RNase and Pyrogen free |
For Use With (Application) | Non-pyrogenic, used for stringent specifications under strict process controls |
Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Tip Style | Format | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Tip Style | Format | Price | Quantity & Availability | ||
14-222-121
![]() |
Axygen™
FXF20RS |
20 μL | Sterile | Automation, Round | Rack, 96-well |
Pack of 960 for $226.00
Case of 5 PK for $972.00 |
|
||
14-222-120
![]() |
Axygen™
FXF20LRS |
20 μL | Sterile | Automation, Round | Rack, 96-well | N/A | N/A | ||
This item has been discontinued and is no longer available. Please reach out to your sales representative. | |||||||||
14-222-122
![]() |
Axygen™
FXF38430FPRS |
30 μL | Sterile | Automation, Fine Point | Rack, 384-well |
Case of 19200 for $6,179.00
|
|
||
14-222-123
![]() |
Axygen™
FXF384LRS |
30 μL | Sterile | Automation, Round | Rack, 384-well |
Case of 19200 for $9,253.00
|
|
||
14-222-126
![]() |
Axygen™
FXF384XLRS |
30 μL | Sterile | Automation, Extended Length | Rack, 384-well |
Case of 19200 for $9,253.00
|
|
||
14-222-125
![]() |
Axygen™
FXF384XLLRS |
30 μL | Sterile | Automation, Extended Length, Low Retention | Rack, 384-well |
Case of 19200 for $7,308.00
|
|
||
14-222-128
![]() |
Axygen™
FXF50LRS |
50 μL | Sterile | Automation, Round | Rack, 96-well |
Pack of 960 for $337.00
Case of 5 PK for $1,530.00 |
|
||
14-222-130
![]() |
Axygen™
FXF50RS |
50 μL | Sterile | Automation, Round | Rack, 96-well |
Case of 4800 for $1,015.00
|
|
||
14-222-113
![]() |
Axygen™
FXF165WBRS |
165 μL | Sterile | Automation, Wide Orifice | Rack, 96-well | N/A | N/A | ||
This item has been discontinued and is no longer available. Please reach out to your sales representative. | |||||||||
14-222-117
![]() |
Axygen™
FXF180RS |
180 μL | Sterile | Automation, Round | Rack, 96-well | N/A | N/A | ||
This item has been discontinued and is no longer available. Please reach out to your sales representative. | |||||||||
14-222-115
![]() |
Axygen™
FXF180LRS |
180 μL | Sterile | Automation, Round | Rack, 96-well |
Pack of 960
for $14.98
Save 96% Reg : Save 95% Reg : |
|
||
14-222-116
![]() |
Axygen™
FXF180RPB |
180 μL | Non-sterile | Automation, Paper Bottom, Round | Rack, 96-well |
Case of 4800 for $760.00
|
|
||
14-222-118
![]() |
Axygen™
FXF200RS |
200 μL | Sterile | Automation, Round | Rack, 96-well |
Case of 4800 for $1,015.00
|
|
||
14-224-036
|
Axygen™
FXF384RS |
25 μL | Sterile | Automation, Round | Rack, 384-well | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||
14-222-129
|
Axygen™
FXF50RPB |
50 μL | Non-sterile | Automation, Paper Bottom, Round | Rack, 96-well | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||
Description
- Tip volume range: 5 to 250 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- non-pyrogenic
- Available options:
- With or without aerosol-resistant filters
- non-sterile or sterile
- Standard or Axygen™ Maxymum Recovery™ surface
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Specifications
Filtered | |
Not Autoclavable | |
Non-pyrogenic, used for stringent specifications under strict process controls | |
BiomekTM |
Clear | |
DNase, RNase and Pyrogen free | |
10 Racks/Pk, 5 Pks/Cs. | |
Polypropylene |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.