Axygen™ Microplate Sealing Film and Tapes

Offer great economy for disposable ease

Manufacturer: Axygen Scientific HSFTSP

 View more versions of this product

Catalog No. 14-222-134

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    No. per Case 1
    No. per Pack 1.0
    Product Type CyclerSeal Sealing Film Roll
    Length (Metric) 78mm
    Length (English) 3.07 in.
    Width (English) 240 in.
    Width (Metric) 610m
    Dimensions (L x W) 3.07 x 240 in. (78 x 610m)
    Applications Designed for applications ranging from PCR and real-time PCR to storage
    Sterile No
    Temperature Range -80° to 104°C
    For Use With ALPS
    Material Polyester

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit