Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ Microtube Racks: 80-Well Axyracks
Ideal for storage and handling of PCR/Micro/Screw cap tubes
Specifications
Product Type | Microtube Rack |
---|---|
Holds | Tubes (1.5 to 2 mL) |
Material | Polypropylene |
Positions | 80 |
Quantity | 25/Cs. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
14-223-355
|
Axygen™
R80BK |
Black |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
Description
- Holds eighty 1.5/2.0mL micro and screw cap tubes
- Polypropylene; resistant to most lab chemicals and solvents
- For cryogenic storage of tubes
- Conical bottom wells for superior stability of conical tubes
- Each well numbered for ease of sample identification
- Frosted side writing panel
- Available in a variety of fluorescent and non-fluorescent colors
- Packaging: 25 Racks/Cs.
Specifications
Microtube Rack | |
Polypropylene | |
25/Cs. |
Tubes (1.5 to 2 mL) | |
80 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title