Corning™ Axygen™ PCR Tube Storage Racks

Constructed of polypropylene. Corning™ Axygen&trade PCR Tube Storage Racks hold 96 0.2mL PCR tubes. Supplied with lids.

Manufacturer: Corning™ R96PCRFG

 View more versions of this product

Catalog No. 14-222-393

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Positions 96,96.0
    Color Fluorescent green,Fluorescent Green
    Autoclavable No,No
    Includes Clear Polycarbonate cover
    Tube Size 0.2 and 0.5mL
    Holds 0.2 and 0.5mL Tubes
    Material Polycarbonate
    Quantity 25/case
    Product Type Microtube Rack

    Polypropylene rack for PCR Tubes

    • Holds 96 0.2mL PCR tubes
    • Available in several colors
    • Supplied with lids
    • Packaged five per pack and five packs per case. Spectrum pack includes five racks of each fluorescent color

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit