Axygen™ PCR Tubes with Flat Cap, 0.2mL Available on GSA/VA Contract for Federal Government customers only.

Designed to fit standard 96-well blocks. Axygen™ PCR Tubes with Flat Cap, 0.2m are constructed of non-sterile polypropylene. Each conical tube features thin and consistent wall thickness. Tight-fitting cap secures contents and prevents evaporation. Available in an assortment of colors.

Manufacturer: Axygen™ PCR02R

 View more versions of this product

Catalog No. 14-222-287

  Check Availability
Add to Cart

    Specifications

    Type Thin Wall PCR Tube
    Volume (Metric) 0.2mL
    Quantity 1000/Pk., 10Pk./Cs.
    Sterile No
    Closure Material Polypropylene
    Cap Type Flat
    Format Tube
    For Use With (Equipment) Standard 96-well blocks of real-time PCR instruments and thermal transfer applications
    Shape Conical
    Capacity (Metric) 0.2mL
    Certifications/Compliance RNase, DNase, pyrogen-free
    Color Red
    Material Polypropylene

    • Quantitative PCR compatible tubes for a wide range of real-time PCR instruments
    • Ultra-thin and consistent wall thickness allows precise thermal transfer
    • Even insertion cap seals full length for a tight fit that prevents sample evaporation
    • Maxymum Recovery™ option provides ultra-low retention and high yield
    • Certified RNase-/DNase-free and nonpyrogenic
    • Manufactured with 99.9% pure virgin polypropylene
    • Available in a wide variety of colors to support color-coding

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit