Axygen™ MaxyClear Snaplock Microtubes, 0.60mL Available on GSA/VA Contract for Federal Government customers only.

Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 0.60mL provide excellent visibility and feature a piercing port for syringe access. Available in a wide variety of colors. Maxymum Recovery™ and sterile options available.

Manufacturer: Axygen™ MCT060G

 View more versions of this product

Catalog No. 14-222-145

  Check Availability
Add to Cart

    Specifications

    Type Microcentrifuge Tubes
    Capacity (Metric) 0.6mL
    Color Green
    Material Polypropylene
    Max. Force 14000xG
    Sterile No
    Cap Style Snap Cap
    Graduations 0.1 to 0.6mL
    Increments 0.1mL
    Packaging 1000 Tubes/Pk., 10 Packs/Cs.
    Certifications/Compliance RNase, DNase, pyrogen-free
    Closure Material Polypropylene
    Autoclavable Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit