Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Thin Wall PCR Tubes with Flat Cap, Clear, Nonsterile
GSA_VAGREENER_CHOICE

Catalog No. p-8015708
Click to view available options
Volume (Metric):
0.2 mL
0.5 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Ultra-thin and consistent wall thickness

Axygen™ polypropylene thin wall PCR tubes with flat caps are designed to fit standard 96 well blocks and are available in an assortment of colors. Ultra-thin and consistent wall thickness allows precise thermal transfer and even insertion cap ensures a tight fit to prevent evaporation.
  • Certified RNase-/DNase-free
  • Nonpyrogenic
  • Nonsterile
  • Manufactured with 99.9% pure virgin polypropylene

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Certified RNase-DNase-free
Color Clear
Volume (Metric) 0.2 mL
Closure Material Polypropylene
Shape Conical
Sterility Non-sterile
Material Polypropylene
Closure Type Flat Cap
Format Fits standard 96 well blocks
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.