Axygen™ Tube Closures

Designed to fit standard 10 to 16mm glass and plastic test tubes

Manufacturer: Axygen Scientific ACPEC

 View all options for this product

Catalog No. 14-222-002


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Material Polyethylene
    Color Clear
    Product Type Test Tube Cap
    Sterile No
    For Use With (Equipment) 10, 12, 13, 16mm tubes
    Size (English) 0.39 to 0.63 in.
    Size (Metric) 10 to 16mm

    • Uniquely molded and pliable cap
    • Available in range of colors

    AxyCap Closures

    • Fits 10mm, 12mm, 13mm and 16mm
    • AxyCap seals over the rim, on smaller tubes and within 16mm tubes
    AxySaver Closures
    • Soft pliable secondary closures
    • Plastic thats piercable and allows for direct tube sampling

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit