Dynalon™ Azlon™ Solvent Venting Wash Bottles

Manufacturer: Dynalon™ 5064550001

 View more versions of this product

Catalog No. 03-405-17

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 250mL
    Capacity (English) 8 oz.
    Width (English) 2.32 in.
    Width (Metric) 58.92mm
    Certifications/Compliance SPI recycling code stamped on base
    Closure Color Red
    Closure Material Polypropylene
    Color Translucent
    Autoclavable No
    For Use With Acetone
    Height (English) 8.12 in.
    Height (Metric) 206.24mm
    Material LDPE
    Capacity 8 oz., 250mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit