BUCHI™ R-3 Rotavapor™

Especially designed for education research and teaching applications

Manufacturer: BUCHI™ 1103022C1

 View more versions of this product

Catalog No. 05-402-946

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Certifications CE, CSA
    Height (Metric) 52cm
    Height (English) 20.47 in.
    Hertz 50/60Hz
    Weight (Metric) 14 to 15kg
    Weight (English) 30.86 to 33.06 lb.
    Voltage 100/120V
    Width (English) 16.92 in.
    Width (Metric) 43cm
    Taper 24/40
    Capacity (English) 135.25 oz.
    Capacity (Metric) 4000mL
    Model R-3
    Speed 20 to 280rpm
    Temperature Range (Metric) 20° to 95°C
    Capacity 135.25 oz., 4000mL
    For Use With (Application) Distillation of solvent with low boiling points, no cooling water is necessary
    Material (Coating) Plastic and Glass
    For Use With (Equipment) 4L flask
    Product Type Rotary Evaporator
    Temperature Range (English) 68° to 203°F
    Volume (Metric) 50 to 4000mL
    Wattage 1300w
    Electrical Requirements 100-120V 50/60Hz
    Depth (English) 12.4 in.
    Depth (Metric) 31.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit