BUCHI™ V-700 Vacuum Pumps


Manufacturer: BUCHI™ 071002

 View all options for this product

Catalog No. 05-402-102


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Motor Type Brushless DC
    Voltage 100/240V
    Hertz 50/60Hz
    Pump Head Material PEEK/Glass
    Height (English) 10.82 in.
    Height (Metric) 27.5cm
    Width (English) 7.08 in.
    Length (English) 8.11 in.
    Length (Metric) 20.6cm
    Includes Power cable, sound absorber, vacuum tubing and connections and operating instructions, secondary cold trap
    Max. Temperature (English) 104°F
    Max. Temperature (Metric) 40°C
    Motor Speed 1600rpm
    Certifications/Compliance CE, CSA
    Flow Rate 1.8m3/Hour
    For Use With (Equipment) Laboratory and industrial Rotavapor™
    Electrical Requirements 100/240V 50/60Hz
    Material PEEK, PTFE, Glass, FEP, FFKM
    Model V-700
    Noise Level 40 to 52dBA
    Wattage 210w
    Weight (English) 11.7 lb.
    Weight (Metric) 5.3kg
    Temperature (Metric) Range 10° to 40°C

    A chemically resistant, dual-head PTFE diaphragm pump is a durable and reliable choice for a wide range of laboratory applications. With a flowrate of 1.8m3/hr and an ultimate vacuum of <10mbar, this pump is a powerful oil-free solution eliminating the need to dispose of used pump oil.

    • Compact, space-saving design
    • Extremely quiet operation
    • Oil-free - minimizes contamination risks
    • PEEK/glass pumpheads for chemical resistance
    • Windows to pumpheads for instant visual detection of contaminants
    • Service friendly - removable housing with built-in tools

    Choice of Control Options Needle Valve Option —For Manual Operation

    • Low cost very basic regulation
    • Woulff Bottle recommended
    • No data interface
    V-850 Professional Controller—For Standard Applications
    • Intuitive controls with timer
    • Control vacuum set pressure or speed
    • LabVac function - continuous operation with minimal energy requirements
    • Buchi Wizard - quick & easy menu setup
    • Solvent Library - 43 solvents pre programmed to simplify parameter selection
    V-855 Advanced Controller—Programmable for Special Distillation Tasks
    • Gradient Mode - progam multi step process based on time and pressure settings
    • Stores up to 15 processes
    • EasyVac - automatic process control
    • Automatic distillation - requires unique stage probe
    • Solvent Library -43 solvents preprogrammed to simplify parameter selection

    Buchi recommends the use of a Woulff bottle, Buchi Cat. No. 047170, when using the V700/710 vacuum pump to protect the pump from contaminants and particulates.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit