BUCHI™ V-700 Vacuum Pumps

Oil-Free

Manufacturer: BUCHI™ 071000

 View more versions of this product

Catalog No. 05-402-100

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Includes Power cable, sound absorber, vacuum tubing and connections and operating instructions
    Max. Temperature (English) 104°F
    Max. Temperature (Metric) 40°C
    Certifications/Compliance CE, CSA
    For Use With (Equipment) Laboratory and industrial Rotavapor™
    Model V-700
    Weight (English) 11.7 lb.
    Height (English) 10.82 in.
    Height (Metric) 27.5cm
    Width (English) 7.08 in.
    Length (English) 8.11 in.
    Length (Metric) 20.6cm
    Motor Speed 1600rpm
    Motor Type Brushless DC
    Voltage 100/240V
    Hertz 50/60Hz
    Pump Head Material PEEK/Glass
    Electrical Requirements 100/240V 50/60Hz
    Flow Rate 1.8m3/Hour
    Material PEEK, PTFE, Glass, FEP, FFKM
    Noise Level 40 to 52dBA
    Temperature (Metric) Range 10° to 40°C
    Wattage 210w
    Weight (Metric) 5.3kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit