BUCHI™ V-700 Vacuum Pumps

Oil-Free

Manufacturer: BUCHI™ 071310

 View more versions of this product

Catalog No. 05-402-121

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Model V-700
    Weight (English) 11.7 lb.
    Height (Metric) 27.5cm
    Length (Metric) 20.6cm
    Includes Power cable, sound absorber, vacuum tubing and connections and operating instructions, V-855 professional controller, woulff bottle
    Motor Type Brushless DC
    Pump Head Material PEEK/Glass
    Electrical Requirements 100/240V 50/60Hz
    Flow Rate 1.8m3/Hour
    For Use With (Equipment) Laboratory and industrial Rotavapor™
    Material PEEK, PTFE, Glass, FEP, FFKM
    Noise Level 40 to 52dBA
    Temperature (Metric) Range 10° to 40°C
    Wattage 210w
    Weight (Metric) 5.3kg
    Height (English) 10.82 in.
    Width (English) 7.08 in.
    Length (English) 8.11 in.
    Max. Temperature (English) 104°F
    Max. Temperature (Metric) 40°C
    Motor Speed 1600rpm
    Certifications/Compliance CE, CSA
    Voltage 100/240V
    Hertz 50/60Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit