BUCHI™ V-850 and V-855 Vacuum Controllers

Universal units for the display, adjustment and control of all vacuum systems

Manufacturer: BUCHI™ 047298

 View more versions of this product

Catalog No. 05-405-557

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type V-855 Vacuum Controller
    Temperature (Metric) Operating +10 to +40°C
    Vacuum Level 1400 to 0mbar (hPa);, 1050 to 1 torr
    Temperature Range (Metric) 10° to 40°C
    Weight (English) 1.19 lb.
    Weight (Metric) 540g
    Width (Metric) 160mm
    Certifications/Compliance CE, CSA, UL
    For Use With (Equipment) Rotavapor R-210/215 and V-700/V-710 vacuum pump
    Height (English) 4.17 in.
    Height (Metric) 106mm
    Length (English) 4.7 in.
    Length (Metric) 120mm
    Depth (English) 4.71 in.
    Voltage 100/230V
    Width (English) 6.3 in.
    Depth (Metric) 12cm
    Electrical Requirements 30VDC (with connection to Rotavapor and Vacuum Pump V-700/710) or 85 to 264VDC power pack
    Includes Support, Communication Cable

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit