BUCHI™ V-850 and V-855 Vacuum Controllers Available on GSA/VA Contract for Federal Government customers only.

Universal units for the display, adjustment and control of all vacuum systems

Manufacturer: BUCHI™ 047297

 View more versions of this product

Catalog No. 05-405-556

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    For Use With (Equipment) Rotavapor R-220 and 205
    Includes Support, Communication Cable and Power Pack
    Temperature (Metric) Operating +10 to +40°C
    Vacuum Level 1400 to 0mbar (hPa);, 1050 to 1 torr
    Length (Metric) 120mm
    Temperature Range (Metric) 10° to 40°C
    Voltage 100/230V
    Weight (Metric) 540g
    Width (Metric) 160mm
    Height (English) 4.17 in.
    Length (English) 4.7 in.
    Weight (English) 1.19 lb.
    Width (English) 6.3 in.
    Certifications/Compliance CE, CSA, UL
    Electrical Requirements 30VDC (with connection to Rotavapor and Vacuum Pump V-700/710) or 85 to 264VDC power pack
    Product Type V-850 Vacuum Controller
    Height (Metric) 106mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit