Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady BBP31 Hi-Performance Polyester Tapes - Light Blue
For labelling stainless steel and smooth surfaces. Brady BBP31 Hi-Performance Polyester Tapes are made of B-569 polyester and are ideal for application to very smooth surfaces or rigid panels.
Manufacturer: Brady B30C2250569LB
Description
- Applied to very smooth surfaces
- Ideal for mounting to rigid panels
Specifications
BBP31 Hi-Performance Polyester Tape | |
Light Blue | |
Marking stainless steel pipes | |
1 | |
Brady Workstation, LabelMark, MarkWare | |
0.003 in. | |
2.25 in. | |
1 Ea. | |
Gloss | |
57 mm |
Acrylic, Permanent | |
Compatible surface: Smooth | |
BBP30, BBP31, BBP33, BBP35, BBP37 printers | |
30.40 m | |
-40°C to +100°C | |
0.076 mm | |
Polyester (B-569) | |
Cartridge | |
100 ft. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title