Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ B30 Series ToughStripe™ Printable Floor Marking Tape
Continuous tape for high adhesion to textured metals and low surface energy plastics
Supplier: Brady™ B30C1125483BLKT
Description
- Permanent ultra aggressive rubber-based pressure sensitive adhesive
- For indoor use only
- Polyester tapes with glossy finish
- Withstands forklift and pallet jack traffic without tearing or lifting
- Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, weather-resistant tape
Specifications
UL Recognized; CSA Accepted | |
Blue | |
Cartridge | |
Thermal Transfer | |
Textured metals and low surface energy plastics, BBP35, BBP37 | |
0.004 in. | |
1.125 in. |
Rubber, Permanent, Pressure-sensitive | |
Gloss | |
Polyester, Polyester Over-laminate | |
Floor Marking; Indoor Use Only | |
0°F to +129°F | |
100 ft. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction