Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B33 Series White Polyimide with Permanent Acrylic Adhesive Labels

High Temperature Polyimide (B-727) withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling.

Manufacturer:  Brady™ B33149727

Catalog No. 19-108-939


Add to cart

Description

Description

  • Ultra durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment
  • Glossy white polyimide material is thermal transfer printable
  • RoHS compliant to 2011/65/EU
  • UL Approved
  • Meets requirements of MIL-STD-202G, Method 215K
  • Service temperature of -94 to 212° F (-70 to 100° C)
Specifications

Specifications

Not Autoclavable
White
0.5 in. H x 0.5 in. W
0.5 in.
4
Roll of 5000 Labels
N/A
0.5H x 0.5 in. W
Roll
Label
Permanent Acrylic
Label
0.5 in. H x 0.5 in. W
BBP™33 Label Printer
Roll of 5000 Labels
Thermal Transfer
N/A
2.5 in.
Polyimide
Roll of 5000 Labels
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit