Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Decon™ Bacdown™ Gel No-Rinse Skin Cleanser
No-rinse skin cleanser
Supplier: Decon™ 7101
Requires : 32 oz. (46mL) bag is intended for use with hands-free infrared dispenser, Cat. No. 04-356-16.
Description
Can be used anywhere soap and water are not available.
- Uses a special formula of 62% ethyl alcohol
- With aloe and gentle emollients to soothe and moisten skin
Compliance
Meets OSHA requirements for hand washing.
Specifications
Hand Cleanser Gel | |
173°F | |
Ethyl Alcohol 62% plus emollients | |
Refill | |
1 Ea. | |
3.78 L |
Gel | |
OSHA | |
Always ready to instantly cleanse hands when soap and Water are not available | |
<10 | |
1 gal. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title