Bacharach™ Fyrite™ CO2 or O2 Analyzers

For CO2 and O2 analysis with accuracy of ±0.5% of CO2 or O2

Manufacturer: Bacharach™ 10 5053

 View more versions of this product

Catalog No. 10-884-1

  Check Availability
Add to Cart

    Specifications

    Warranty 1 Year
    Display Color Graphic Display
    Accuracy ±0.5%
    Product Type CO2 Gas Analyzer
    Includes Fluid, aspirator, filter, carrying case
    Pressure Range 0 to 7.6%
    Temperature Range (English) 850°F
    Temperature Range (Metric) 453°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit