Bacharach™ Tempscribe Temperature Recorder Charts and Pen

For Tempscribe Temperature Recorder

Manufacturer: Bacharach™ 00140595

 View more versions of this product

Catalog No. 22-284820

  Check Availability
Add to Cart

    Specifications

    Product Type Chart
    Temperature Range (English) -15° to 15°F
    Rotational Speed 7 Days
    Temperature Range (Metric) -26.11° to -9.44°C
    Diameter (Metric) Outside 11.4cm
    Diameter (English) Outside 4.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit