Learn More
Bal Supply Ball and Socket Joint Clips, Keck-Type

Made from polyoxymethylene (POM), Bal Supply Keck-Type Ball and Socket Joint Clips are color-coded for easy size identification.
$25.25 - $50.00
Specifications
Autoclavable | Autoclavable |
---|---|
Quantity | 10 Pk. |
Type | Keck Joint Clip |
Material | POM |
For Use With (Application) | For Ball and Socket Joints |
Catalog Number | Mfr. No. | Diameter (Metric) Inside | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inside | Color | Price | Quantity & Availability | ||||
13-684-168
![]() |
Bal Supply
203213 |
13 mm | Violet |
Pack of 10 for $25.25
|
|
||||
13-684-169
![]() |
Bal Supply
203219 |
19 mm | Blue |
Pack of 10 for $29.60
|
|
||||
13-684-170
![]() |
Bal Supply
203229 |
29 mm | Red |
Pack of 10 for $45.65
|
|
||||
13-684-171
![]() |
Bal Supply
203235 |
35 mm | Orange |
Pack of 10 for $50.00
|
|
||||
Description
- POM construction will not scratch glass
- For use with ball and socket joints
Specifications
Autoclavable | |
Keck Joint Clip | |
For Ball and Socket Joints |
10 Pk. | |
POM | |
Non-sterile |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.