Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lister Bandage Scissors with Antiglare Coating Products for Science Education

Size dressings and remove circumferential bandages. Fisherbrand™ Lister Bandage Scissors may also be used to cut tougher materials such as plaster, fabric, and occasionally umbilical cord.

 View more versions of this product

Catalog No. S25094


Add to cart

Description

Description

  • Fisherbrand™ Lister Bandage Scissors are commonly used for sizing dressings and removing circumferential bandages
  • They may also be used to cut tougher material such as plastic, fabric, and occasionally umbilical cords
  • The jaws of
    • Fisherbrand™ Lister Bandage Scissors are angled with the lower blade being slightly longer
    • The tip of the lower blade features a flattened blunt nodule that is intended to slide between bandages and skin without cutting the skin.Quality controlled per U.S
    • Government specifications
    • Available sizes: 4.5-7.5 in.
    • Angled blade; Upper blade has rounded tip; lower blade is blunt with flattened probe tip
    • Antiglare coating with a matte finish to prevent distractions from reflections
    • Electronically passivated
    • Autoclavable up to 135°
    • Surgical grade stainless steel
    • Can be sterilized by Eto/Gamma radiation
    • Rockwell Hardness (HRC): 46-50
    • Inspected per U.S
    • Government specifications for surgical instruments
    • Produced under ISO 9001, cGMP Guidelines
Specifications

Specifications

Angled
Flattened/blunt
4.5 in.
Education
Dressings, bandages, plaster, fabric, and occasionally umbilical cord
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit