Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Bantam™ Deionizer

Customize this economical water deionizer to a specific application with a variety of cartridges. Resistivity is easily viewed directly from the unit.

Manufacturer:  Thermo Scientific™ D0805

 View more versions of this product

Catalog No. 09-033-11


  Check Availability
Add to cart

Specifications

Description

Customize the Thermo Scientific™ Bantam™ Deionizer to your specific application by selecting the appropriate cartridge. An ideal choice for an economical way to deionize water, this deionizer allows you to easily view resistivity directly from the unit.

Features:
  • Ideal for applications requiring up to 38L/hr. of purified water
  • Point-of-use polishing of pretreated water or single-stage treatment of tap water
  • Direct-reading purity monitor
  • Mounts on benchtop or wall

Includes:

  • 3 ft. (91cm) inlet tubing

Requires:

  • Cartridges (sold separately)

Recommended for:

  • Pretreatment
  • Deionization

Note:

Designed for nonpressurized applications. Output water must be diverted to an atmospherically vented receptacle; no back pressure can be accepted.

Description & Specifications

Specifications

Up to 38L/hr.
0.35 to 4.9kg/cm² (5 to 70psi)
72cm
5 to 70psi
22cm
Reads 25,000 to 18,000,000ohms-cm
6 in.
8.75 x 6 x 28.5 in. (22 x 15 x 72cm)
Bantam Deionizer, 240V
28.5 in.
50/60Hz
8.75 in.
Bantam Deionizer
240V
15cm
240V 50/60Hz
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit