Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Baritainer™ HDPE, Jerry Can

Click to view available options
Capacity (Metric):
4 L
5 L
10 L
20 L

For Use With: Packaging, storing and transporting chemicals; Closure Material: HDPE; Color: White

Store a large volume of liquid in these compact, economical barrier containers. An integral handle and lightweight construction make them easy to carry while the notched bottom makes them easy to stack. Cans are constructed of HDPE and Quoral™, a barrier resin which provides an oxygen and solvent barrier that is five times better than fluorination. A perfect substitute for more expensive steel or stainless steel containers when a barrier for flavors, ingredients, odors, organic solvents is needed.

  • Lightweight and stackable
  • Durable, impact resistant, corrosion resistant, rust proof
  • Effective for solvents, esters, ketones and some acids
  • Cans are constructed of natural HDPE and Quoral
  • Screw cap (4, 5, 10L): Black HDPE DIN50 tamper-evident, lined screw closure
  • Screw cap (20L): HDPE 70mm tamper-evident, lined screw closure with 3/4 in. NPT center reducer
  • Screw cap liner: crosslinked polyolefin foam
  • With molded-in handle
  • Recyclable

For safety transport of household chemicals, industrial and laboratory chemicals, cleaning solvents, adhesives, wood preservatives, automotive additives, transport foodstuffs such as flavors, edible oils, and other industry products

Compliance

FDA Compliant. Rated UN 3H1/X1.2/250 (4L, 5L, 10L cans), and UN 3H1/Y1.8/100 (20L cans).

Max. Temperature (English) 248°F
Max. Temperature (Metric) 120°C
Neck Style Wide Neck
Height (Metric) With Closure 21 cm
Graduations No
Height (English) With Closure 8.3 in.
Closure Material LDPE
Autoclavable Not Autoclavable
Closure Size 50 mm
Dimensions (L x W) 7.25 x 5.5 in.
Shape Rectangular
For Use With (Equipment) Liquid Storage
Mouth Style Wide Mouth
Color White (Translucent)
Capacity (Metric) 4 L
Sterility Non-sterile
Width (English) 5.5 in.
Dimensions (L x W x H) 7.25 x 5.5 x 8.3 in.
Length (English) 7.25 in.
Certifications/Compliance FDA
Includes Molded-in handle
Closure Color Black
Closure Liner EPDM
Closure Type Screw
For Use With (Application) Packaging, storing and transporting chemicals
Capacity (English) 1 gal.
Material HDPE
Type Jerry Can
Width (Metric) 13.9 cm
Length (Metric) 18.4 cm
Show More Show Less