Learn More
Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filter Holder
Produce up to 2L/min of laboratory grade water with the economical Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filter Holder.
$239.50 - $741.00
Specifications
Certifications/Compliance | CE, CSA |
---|---|
Purity Meter Included | No |
Feedwater Pressure | 100 psig |
Feedwater Temperature (Metric) | 4°C to 49°C |
Flow Rate | 2 L/min. |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
09-034-155
|
Thermo Scientific™
15840 |
Economy Filter Holder |
Each for $239.50
|
|
19-292-811
|
Thermo Scientific™
D5839 |
1/2 Size B-Pure Holder |
Each for $741.00
|
|
Description
Produce up to 2L/min of laboratory-grade water the with economical Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filter Holder. Use these filter holders with Barnstead™ B-Pure™ 1/2 size filters to pre-treat feed water or for a final filter to help ensure consistently pure water.
Features:- Large surface area ensures long life
- Flow rates of up to two L/min.
1/2 Size B-Pure Holder:
- Natural polypropylene material construction maintains purity
- Filters are easily and quickly replaced with quarter-turn quick-release canisters
- Accepts 10 in. (25.43cm) pre- and post-filters
- Wall mounting bracket comes standard
Economy Filter Holder:
- Accepts 10 in. (25.43cm) double open-ended filters
- Can be piped into any water line
Ordering Information:
Optional Pressure Gauge Kit attaches to any B-Pure system to allow for monitoring inlet/outlet water pressure. Choose Dual Gauge Kit (D2780) or Single Gauge Kit (D0780); order separately.
Requires:
Filter. Pore sizes from 0.45 to 15μm available; order separately.
Recommended for:
- Prefiltration for water systems
- Particulate and bacterial removal
Specifications
CE, CSA | |
100 psig | |
2 L/min. |
No | |
4°C to 49°C |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.