Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filters
Pre-treat your feed water with Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filters, available in varying pore sizes.
Supplier: Thermo Scientific™ FL583X1
Description
Pre-treat your feed water with Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filters. In addition to pre-treating feed water, the filters can act as a final filter to ensure consistently pure water. Compatible with B-Pure 1/2 size filter holders, these filters are available in varying pore sizes to meet all of your pre-filtration needs.
- Large surface area for long life
- Flow rates of up to 2L/min.
Specifications
5µm Pre-filter for 1/2 Size B-Pure Filter Holder | |
Up to 2 L/min. | |
1/2 Size B-Pure Filter Holders | |
10 in. | |
2.5 in. |
Pretreated | |
5 μm | |
Prefilter | |
25.4 cm | |
6.5 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction