Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filters Available on GSA/VA Contract for Federal Government customers only.

Pre-treat your feed water with Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filters, available in varying pore sizes.

$71.50 - $102.00

Specifications

Diameter (English) 2.5 in.
Diameter (Metric) 6.5cm
Flow Rate Up to 2L/min
For Use With 1/2 Size B-Pure Filter Holders
Length (English) 10 in.
View More Specs

Products 2
Catalog Number Mfr. No. Description Price Quantity & Availability  
Catalog Number Mfr. No. Description Price Quantity & Availability  
09-034-153
View Documents
Thermo Scientific™
18011
10µm Pre-filter for Economy Filter Holder
Each for $71.50
Add to cart
 
19-025-471 Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
FL583X1
5µm Pre-filter for 1/2 Size B-Pure Filter Holder
Each for $102.00
Add to cart
 
Description

Description

Pre-treat your feed water with Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filters. In addition to pre-treating feed water, the filters can act as a final filter to ensure consistently pure water. Compatible with B-Pure 1/2 size filter holders, these filters are available in varying pore sizes to meet all of your pre-filtration needs.

  • Large surface area for long life
  • Flow rates of up to 2L/min.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

2.5 in.
Up to 2L/min
10 in.
6.5cm
1/2 Size B-Pure Filter Holders
25.4cm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit