Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System Available on GSA/VA Contract for Federal Government customers only.

Produce Type 1 ultrapure water while conserving space with the compact and flexible Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System.

Manufacturer: Thermo Scientific™ 50131956

 View more versions of this product

Catalog No. 10-451-212

  Check Availability
Add to Cart

    Specifications

    Bacterial Content <0.1 CFU/mL
    Particles >0.2µM/mL <1
    Feedwater Connector 3/4 in. NPT
    Height (English) 24.2 in.
    Height (Metric) 615mm
    Width (English) 13 in.
    Width (Metric) 330mm
    Resistivity 18.2MΩ·cm
    Operating Pressure 2 to 6 bar
    Voltage 90-240V
    Hertz 50/60Hz
    Conductivity 0.055µS/cm
    Temperature Range (Metric) 2° - 35°C
    Depth (English) 18.6 in.
    Depth (Metric) 472mm
    Description GenPure Pro ultrapure water system
    Model Barnstead GenPure Pro
    Power Consumption 0.1kW
    Flow Rate Up to 2L/min.
    Electrical Requirements 90-240V 50/60Hz
    Total Organic Carbon 5 to 10ppb

    Produce Type 1 ultrapure water while conserving space with the compact and flexible Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System. Suitable for the most demanding laboratory applications, this system delivers 18.2 megohm-cm water with consistent quality. Gain flexibity with the dispenser that reaches up to 24 in. (60cm) from the unit. It can be used on a laboratory bench or on a wall. Integrated feed water monitoring helps to maximize cartridge life. Easily change cartridges within seconds with Aquastop quick-connects.

    Dispensing for a variety of tasks
    • New flexible dispenser offers a radius of 24 inches (60cm) from the system for filling larger vessels or glassware washing
    Leak Detection
    • Internal leaks can be detected and an error displayed
    Integrated feed water monitoring
    • An additional measuring cell monitors feed water conductivity. Any exceeding of the limiting value is immediately displayed to maximize cartridge life.
    Online TOC measurement with UV intensity monitoring
    • Real-time TOC monitoring for continual measurement of organic substances present in the water
    • Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity
    • Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements
    UV Photo-oxidation 185/254nm
    • High performance UV assembly reliably reduces the content of microorganisms and their metabolites
    • UV oxidation also reduces organic compounds in the water to ultra-low levels
    Ready-to-use
    • Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all included in one part number
    • Leak detection standard and will alert user to leaks
    Measurement of conductivity/resistivity
    • Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01 cm-1
    • Temperature measurements are made by a platinum chip sensor with ±0.1°C accuracy
    Quick-connect cartridge replacement
    • Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation
    Exact dosing
    • High precision POM draw-off valve for dispensing with sterile filter
    • Electronic dosing for fully automatic volume control of 0.01-65.0L with <2% accuracy
    GLP-compliant documentation
    • Real-time clock and code-protected operating system prevents unauthorized changes to system settings
    • RS-232 interface with adjustable send interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer
    • Digital microprocessor control automatically monitors and stores faults from the last four weeks
    • USP-compliant conductivity measurement with temperature compensation can be switched on or off
    Tilting Control Panels for Easy Viewing
    • Ergonomically designed controller tilts for ease-of-use and better visibility
    • Illuminated four-line alpha-numeric display

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit