Learn More
Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System UV-TOC
Suitable for the most demanding laboratory applications, the Barnstead™ GenPure™ Pro water purification system delivers ultrapure 18.2 megohm-cm water with consistent quality.
Supplier: Thermo Scientific™ 50131948INS
Description
- New flexible dispenser offers a radius of 24 inches (60cm) from the system for filling larger vessels or glassware washing
- Internal leaks can be detected and an error displayed
- An additional measuring cell monitors feed water conductivity. Any exceeding of the limiting value is immediately displayed to maximize cartridge life.
- Real-time TOC monitoring for continual measurement of organic substances present in the water
- Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity
- Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements
- High performance UV assembly reliably reduces the content of microorganisms and their metabolites
- UV oxidation also reduces organic compounds in the water to ultra-low levels
- Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all included in one part number
- Leak detection standard and will alert user to leaks
- Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01 cm-1
- Temperature measurements are made by a platinum chip sensor with ±0.1°C accuracy
- Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation
- High precision POM draw-off valve for dispensing with sterile filter
- Electronic dosing for fully automatic volume control of 0.01-65.0L with <2% accuracy
- Real-time clock and code-protected operating system prevents unauthorized changes to system settings
- RS-232 interface with adjustable send interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer
- Digital microprocessor control automatically monitors and stores faults from the last four weeks
- USP-compliant conductivity measurement with temperature compensation can be switched on or off
- Ergonomically designed controller tilts for ease-of-use and better visibility
- Illuminated four-line alpha-numeric display
Specifications
0.055μS/cm | |
<0.1 CFU/mL | |
Up to 2 L/min. | |
1 to 5 ppb | |
2 to 6 bar | |
0.1 kW | |
13 in. | |
24.2 in. | |
18.6 in. | |
90/240 V 50/60 Hz | |
50/60 Hz |
GenPure Pro ultrapure water system with UV-photo-oxidation and TOC monitor | |
3/4 in. NPT | |
18.2 Mohm.cm | |
Barnstead GenPure Pro UV – TOC | |
<1 | |
2°C to 35°C | |
330 mm | |
615 mm | |
472 mm | |
90/240 V |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.